Beli thermal binding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Binding Cover One Side Clear A4 VerticalDeskripsi:atribut:
- Size: A4-S
- Width (mm): 212
- Material: Cover: R-PET (thickness 0.2 mm), back cover: fine quality paper (thickness 0.25 mm)
- Length (mm): 298
- KOKUYO Binding Cover A4 Clear SheetDeskripsi:Recycled material compounding ratio / R - PET 80% _ x 1000 D _. It can also be used as a cover for bookbinding tapes.atribut:
- Dimensions (Vetical x Horizontal) (mm): 298 x 211
- Size: A4
- Thickness (mm): 0.2
- Material: R-PET
- GBC Thermal Bindingatribut:
- Binding Style: Thermal
- Document Size: F4
- Bind Capacity: Up to 1000 documents/hr
- Method of Operation: Electric
- Punch Capacity: 400 Sheets
- Power: Power 200Vac/40W
- Dimensions (Height x Width x Depth) (mm): 500x240x185
- Functions: Binding
- KOKUYO Scrapbook D Binding Type A4Deskripsi:This is a durable and inexpensive scrapbook that uses high-quality craft paper for the inner paper.It has a sturdy spine and a binding type that prevents pages from falling out, so it has excellent storage stability.The back cover has ample space, so even if you paste a large number of cutouts, the cover will not bulge. Ideal for storing large numbers of clippings from newspapers, magazines, etc.4-book pack perfect for bulk buyingatribut:
- Height (mm): 302
- Spine Width (mm): 25
- Size: A4
- Number of Sheets: 28
- Outer Width (mm): 236
- Material: Cover / craft ball (waste paper pulp combination), inner paper / craft paper
- KOKUYO Map Pengikat Kertas A4 Vertikal (Map File)Deskripsi:It is excellent in browsability. (Facing 180 degrees). It is a space-saving design that changes the back width depending on the document volume. Just by inserting the binding leg into the stopper, you can easily grip it. The cover is transparent on one side and the first document is the cover title. Binding hole spacing / 80 mm pitch.atribut:
- Outside Width Dimension (mm): 227
- Size: A4-S
- Storage Dimension (mm): 10 mm (about 100 PPC paper sheets)
- Material: Cover / R-PP
- Number of Holes: 2
- Across Back (mm): 5 to 17
- Binding Specification: 80 mm pitch
- Height (mm): 305
- TRUSCO Clear Plastic Cover Sheetatribut:
- Compatible Models: HS, TPW-T, TPW-K
- Material: Polycarbonate
- Thickness (mm): 1
- Length (mm): 50
- Width (mm): 105
- Purpose of Use: As a transparent plastic cover plate.
- Daiichi Map L DCS A4atribut:
- Size: A4
- Bambi Plastik Pocket Dokumen (Document Keeper)atribut:
- Color: Clear
- Material: PP
- TRG DIY Binder Cover Transparantatribut:
- Color: Transparant
- Material: Plastik PP Doff 0.7 mm
- Kenko Map Latribut:
- Color: Transparant
- Item Size (cm): 22x30.5x0.5
- Bantex Plastik Kartu Nama A4 (Map File)atribut:
- Color: Transparant
- Number of Sheets: 10
- Size: A4
- Daiichi Map Plastik DCS A4atribut:
- Size: A4
- Sinar Dunia Copy Paper Color A4 80gsm (Kertas HVS / Fotocopy Berwarna)atribut:
- Number of Sheets: 500
- Paper Weight (gsm): 80
- Naga Mas Kertas Buffalo F4atribut:
- Size: Folio
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
Daftar Harga thermal binding Terbaru March 2026
| KOKUYO Binding Cover One Side Clear A4 Vertical | Rp209.900 |
| KOKUYO Binding Cover A4 Clear Sheet | Rp219.900 |
| GBC Thermal Binding | Rp10.999.900 |
| KOKUYO Scrapbook D Binding Type A4 | Rp319.900 |
| KOKUYO Map Pengikat Kertas A4 Vertikal (Map File) | Rp53.900 |
| TRUSCO Clear Plastic Cover Sheet | Rp74.900 |
| Daiichi Map L DCS A4 | Rp31.900 |
| Bambi Plastik Pocket Dokumen (Document Keeper) | Rp31.900 |
| TRG DIY Binder Cover Transparant | Rp6.900 |
| Kenko Map L | Rp27.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)























































































































































/P103009212-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/TRUSCO%20Clear%20Plastic%20Cover%20Sheet/P102014950-1.jpg)

/9xP101548357-3.jpg)


/ooP101514888-3.jpg)



/qnP105964959-7.jpg)
%203%3A1%20Pitch/okP107017884-1.jpg)

/P102265871-1.jpg)